Welcome to Würth Uruguay For trade customers only
Vehicle interior protection set 5 pieces
Vehicle interior protection set 5 pieces - 1
Vehicle interior protection set 5 pieces - 2
Vehicle interior protection set 5 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle interior protection set 5 pieces

For the vehicle interior
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
Easy to use


  • All necessary protectors are supplied in a polythene bag for protection from dust

  • Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary

  • Suitable for most passenger vehicle interiors

  • Helps fitters meet required quality standards


Seat protector


Optimal material thickness for high tear resistance and elasticity owing to film thickness of 0.015 mm



Combi foot mat


  • Combination of absorbent paper and coated underside prevents soaking through

  • Protection against oil, dirt and water


Steering wheel, gear lever and handbrake protector


  • Particularly favourable placement owing to sewn in elastic bands

  • Protects controls from dirt

  • Steering wheel protector for steering wheel diameters of 350–400 mm
Application area