Welcome to Würth Uruguay For trade customers only
Emerald Film backed abrasives (PSA)

For detailed information, other images and documents, please select individual articles from the following table.

Emerald Film backed abrasives (PSA)

Premium product with strong and even surface film backing that allows better surface finish and longer life. It is also great for corner and edge sanding without problems with tearing.

See product details

Available in 32 versions
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
  • Flagship products of our range using film-backing instead of standard paper-backing

  • Superb moisture resistance, flexibility, and ruggedness

  • High performing abrasive - heat-treated Aluminum Oxide ensuring outstanding performance

  • Open-grain design to reduce heat and clogging (loading up)

  • 100% waterproof – perfect for wet sanding applications

  • Film-backing outlasts paper resulting in less disc usage

  • Exceptional product resulting in even surface without deep scratch marks
Notice

*Custom made abrasives available as special order. Higher MOQ's may apply to custom abrasive special orders.