W-HA Piton sleeve anchor
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
- Optimal anchoring guaranteed when applying a torque
- The combination of the sleeve and screw, made of class 6.8 steel, guarantees excellent shearing behaviour
- Quick to assemble, directly through the element to be secured
- Good hold in low-strength solids
- Low anchoring depth
- Low distance to the centre or edge
Application area
For fixing medium-heavy loads on solid bases: minimum concrete strength class C20/25, solid concrete bricks and blocks, natural stone, lightweight concrete blocks, thick-walled perforated bricks
For mounting shelves, panels, signs, connecting brackets and supports
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!