Welcome to Würth Uruguay For trade customers only
PNEUMATIC OIL EXTRACTOR WITH COLLECTOR, 70 LITRES

For detailed information, other images and documents, please select individual articles from the following table.

PNEUMATIC OIL EXTRACTOR WITH COLLECTOR, 70 LITRES

Designed to efficiently recover oils, transmission fluids and coolants from vehicles. With a storage capacity of 70 litres and an adjustable system to fit various different vehicles, this piece of equipment improves efficiency in automotive workshops and servicing centres.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Tank and parts made from high-strength steel.

  • Equipped with a large 70 l oil tank.

  • 10 l tank for viewing extracted oil.

  • Allows you to service multiple vehicles without having to empty it.

  • Equipped with five extraction cannulas of different sizes.

  • Lifting rod adjustable from 120 to 150 cm

  • Four 360° rotating wheels, two of which are equipped with brakes.

  • Includes a safety valve that regulates pressure inside the tank.

  • Pressure gauge and regulator up to 150 PSI.

  • Safe operation with temperature control.

  • Easy to install and secure to equipment.

  • Keeps the work area clean and tidy.

  • Keeps the work area free from any spills.

  • Easy-to-use interface.
Notice

To prevent damaging components, do not exceed an operating temperature of 60 ℃. Make sure that the equipment is correctly installed and secured before extracting oil. Check that the safety valve is working before each use.