For detailed information, other images and documents, please select individual articles from the following table.
"Batman" photochromatic welding mask
Welding mask with automatic darkening to protect the operator against radiation, sparks and flying particles in welding and grinding jobs.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Darkens the visor automatically in the presence of light.
- Button to adjust darkness between DIN 9 and DIN 13.
- Off mode (GRIND) with a darkness level of 4, ideal for grinding.
- Sensitivity control - used for low-current welding.
- Delay time selector - used for intermittent welding jobs.
- Test button to make sure that the filter is working.
- Housing made of high-strength polymer.
- Cricket knob for adjustable headband, enabling fast, precise adjustment for each user.
- Powered by a CR2032 button battery.
- Has two electric arc sensors on the front.
Protects the eyes and face against radiation from electric arcs and the impact of flying particles when welding and grinding.
Recommended for most welding processes, such as stick, MIG/MAG, cored wire and TIG.
Designed for a range of industries and applications, such as sawmills, boilermaking shops, service and building suppliers, and industrial maintenance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!