Welcome to Würth Uruguay For trade customers only
"Elite" photochromatic welding mask

For detailed information, other images and documents, please select individual articles from the following table.

"Elite" photochromatic welding mask

Welding mask with automatic darkening to protect the operator against radiation, sparks and flying particles in welding and grinding jobs.
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
  • Darkens the visor automatically in the presence of light.

  • Darkness adjustment button with two options: DIN 5 to 8 and DIN 9 to 13.

  • Off mode (GRIND) with a darkness level of 4, ideal for grinding.

  • Sensitivity control - used for low-current welding.

  • Delay time selector - used for intermittent welding jobs.

  • Low battery indicator.

  • Test button to make sure that the filter is working.

  • Housing made of high-strength polymer.

  • Cricket knob for adjustable headband, enabling fast, precise adjustment for each user.

  • Powered by a CR2032 button battery.

  • Has two electric arc sensors on the front.