Welcome to Würth Uruguay For trade customers only
Wide sanding belt

For detailed information, other images and documents, please select individual articles from the following table.

Wide sanding belt

F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration). Can be used universally for all types of wood as well as for grinding melamine-coated boards.

See product details

Available in 3 versions
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
Minimal clogging thanks to the anti-static equipment


Results in extremely long service life.



F-paper, half-open scattering with anti-static equipment


  • Extremely high load-bearing capacity of sanding belts (e.g. calibration)

  • Prevents the sanding belt from clogging up too soon

  • Optimum grinding finish

  • Low impact from grinding dust (fine dust)
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows and not directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from the packaging in such a way that deformations are prevented.