Welcome to Würth Uruguay For trade customers only
Express windscreen adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Express windscreen adhesive

Quick-cure single-component polyurethane-based adhesive, used for automotive glass replacement. It is consistent and its face is produced once the product comes into contact with ambient humidity, forming a durable elastomer. Does not require a glass primer (Primerless). It has a high resistance to temperature changes, weather and UV rays.
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
  • Quick vehicle release after glass bonding; 1 hour 30 minutes.

  • Adheres without the need to use primer (Primerless).

  • Excellent adhesion and cohesion to glass.

  • Great flexibility and strength.

  • It does not stain and does not attack the paint.

  • It does not run when applied.

  • Excellent durability.

  • It has no unpleasant smells.
NoticeThe product cures using moisture. It is recommended to apply it at a temperature of 5°C to 35°C and humidity between 50 % to 70 %.
Windscreen adhesive is NOT recommended for structural bonding.