For detailed information, other images and documents, please select individual articles from the following table.
Adhesive PU windscreen sealant
One-component polyurethane-based adhesive for bonding and sealing automotive glass.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy to handle during application.
- Does not drip.
- Almost odourless and contains almost no solvent. 98 % of the content is active material.
- One-component.
Forms seals with an excellent finish.
- Does not stain or attack automotive paint.
- Forms a curing layer after 1 hour and 40 minutes.
Good adhesion to glass and the substrate (automotive sheet).
Available in cartridge and sachet form.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Ideal for bonding and sealing rear windows, windscreens, column glass and more.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!