Welcome to Würth Uruguay For trade customers only
Windscreen adhesive plus

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen adhesive plus

One-component polyurethane-based adhesive for bonding automotive glass. The adhesive features primerless technology (does not need primer to dry) and cures using moisture from the air, forming a durable elastomer. The adhesive is highly resistant to temperature fluctuations and adverse weather conditions.
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
  • Quick drive-away time for vehicles after glass bonding; 4 hours for vehicles without airbag and 6 hours for vehicles with airbag.

  • Adheres without the need to use primer (primerless).

  • Excellent adhesion and cohesion to glass.

  • Great flexibility and strength.

  • It does not stain and does not attack the paint.

  • It does not run when applied.

  • Excellent durability.

  • It has no unpleasant smells.
Notice The product cures using moisture. It is recommended to apply it at a temperature of 5 °C to 35 °C and humidity between 50 % to 70 %.
Windscreen adhesive is NOT recommended for structural bonding.