Working clothes Work shirt
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
- Fabric: 65 % polyester, 35 % cotton, approx. 190 g/m² Fabric of choice: 21X21/108X58
- Colour: Navy blue
- Two breast pockets
- Long sleeves
- Size: S-2XL (38/40/42/44/46)
- Reflective tape on chest/arm/back (5359 504 101-105 with reflective tape, 5359 503 101-105 without reflective tape)
Application area
Metal, construction, automotive etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!