Welcome to Würth Uruguay For trade customers only
Work trousers GUT

For detailed information, other images and documents, please select individual articles from the following table.

Work trousers GUT

GUT work clothes are guaranteed by Würth and comply with all quality standards and policies required by current labour legislation.

See product details

Available in 10 versions
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
  • Complies with the following standards:

- EN 340:2004, UNE EN 1149.5:2008
- EN ISO 11611:2008 (Class I)
- Analysis conducted at AITEX (textile research institute).
  • 100 % cotton.

  • Brin, 8.5 oz.

  • Fabric subjected to a chemical process to delay ignition.

  • Fabric has factor 50+ UV protection, ideal for working outdoors.

  • High-strength thread and triple seams.

  • Double reinforcement of fabric in high-wear areas.

  • Metal fastening and riveted metal button.

  • 2 cargo pockets with magnetic locking flap.

  • Refractive high-visibility tape around the legs (in accordance with labour standards).