Protective glove Black PU
Protective glove PU black
PROTGLOV-KNIT-EN388-PUR-BLACK-SZ8
Art.-no. 0899402408
EAN 4056807314914
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Polyester knit lining size 13
Lightweight PU palm coating
Fine surface and excellent flexibility
EN388 performance level: 3121X
EN388:2016 performance level: 2121X
Product information
Datasheets(X)
Application area
Fine assembly/precision and small parts handling in dry and slightly oily environments/electromechanics/packaging and storage, etc...
Size | 8 |
Colour | Black |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388 |
Category | II |