Welcome to Würth Uruguay For trade customers only

Protective glove Blue, nitrile

Protective glove nitrile blue full coated
PROTGLOV-NTR-WHITE/BLUE-SZ10

Art.-no. 0899413110
EAN 4066443036477

Prices for customers after login
Protective glove Blue, nitrile

Art.-no. 0899413110

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Jersey support material with full nitrile coating
  • 100 % cotton jersey lining with knitted cuff

  • Hard-wearing full nitrile coating

  • Excellent resistance against abrasion, tears and punctures

  • Excellent protection against oils and greases

  • Water-repellent coating

EN388:2016 performance level: 3111X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For work environments with heavy oil and grease, such as petrol stations and construction sites.

Size

10

Material of liner

Cotton jersey

Material of coating

Nitrile

Standards

EN 388

Category

II

Colour

White, Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information