Welcome to Würth Uruguay For trade customers only

Protective glove Blue, nitrile

Protective glove nitrile blue full coated
PROTGLOV-NTR-WHITE/BLUE-SZ9

Art.-no. 0899413109

EAN 4066443036460

Individual price display after login
Protective glove Blue, nitrile

Art.-no. 0899413109

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Jersey support material with full nitrile coating
  • 100 % cotton jersey lining with knitted cuff

  • Hard-wearing full nitrile coating

  • Excellent resistance against abrasion, tears and punctures

  • Excellent protection against oils and greases

  • Water-repellent coating

EN388:2016 performance level: 3111X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For work environments with heavy oil and grease, such as petrol stations and construction sites.

Size

9

Material of liner

Cotton jersey

Material of coating

Nitrile

Standards

EN 388

Category

II

Colour

White, Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information