Protective glove Blue nitrile disposable
Disposable gloves nitrile inspection
PROTGLOV-NITRILE-POWDERFREE-BLUE-L
Art.-no. 0899407472
EAN 4056807926681
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid proof, food safe disposable glove
- Nitrile powder free
- Ambidextrous
- Palm textured
- Beaded cuff
- Silicone-free manufacturing process
- Tested as food safe
Notice
Store in dry condition and avoid direct sunlight.
Product information
Datasheets(X)
Application area
- Laboratory work
- Pharmaceutical, light chemical & electrical industries
- Food processing industry
- House painting work
- Painting & polishing work
- Cleaning & maintenance work
Size | L |
Material | Nitrile |
Standards | EN 420 |
Category | I |
Material thickness | 0.10 mm |
Material thickness of finger (textured) | 0.12 mm |
Material thickness of palm (textured) | 0.10 mm |