Welcome to Würth Uruguay For trade customers only

Protective glove Latex grip

Protective glove, latex grip
PROTGLOV-KNIT-LATEX GRIP-SZ9

Art.-no. 0899409019

EAN 4066443036408

Individual price display after login
Protective glove Latex grip

Art.-no. 0899409019

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Seamless fine-knit fabric with natural latex coating
  • Yellow seamless polyester lining (10 gauge)

  • Orange latex coated palm

  • Breathable open back of hand

  • Good abrasion resistance

  • Good anti-slip properties

  • Conforms to EN420/EN388 performance level:3141
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive, machinery and equipment, construction, transport and warehouse management, agriculture and gardening, forestry and fisheries.

Size

9

Material of liner

Polyester

Material of coating

Latex

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information