Protective glove Orange, latex grip
Protective glove latex orange
PROTGLOV-KNIT-LATEX-WHITE/ORANGE-SZ10
Art.-no. 0899408110
EAN 4056807641690
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Jersey backing with natural latex coating
- 100 % cotton jersey lining
- Latex hand coating
- Breathable, open back of hand
- Excellent grip
EN388:2016 performance level: 2121X
Product information
Datasheets(X)
Application area
Construction/automotive manufacturing/repair and maintenance.
Size | 10 |
Colour | White, Orange |
Material of liner | Cotton jersey |
Material of coating | Latex |
Material | Cotton/jersey |
Standards | EN 388 |
Category | II |