Welcome to Würth Uruguay For trade customers only

Protective glove Yellow, nitrile eco

Protective glove nitrile yellow half-coating
PROTGLOV-NTR-ECO-WHITE/YELLOW-SZ10

Art.-no. 0899412110

EAN 4061975981790

Individual price display after login
Protective glove Yellow, nitrile eco

Art.-no. 0899412110

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

100% interwoven cotton lining with knitted cuff


Smooth half-nitrile coating


Good grip in dry environments


Breathable thanks to open back

EN388:2016 performance level: 2111X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction/automotive manufacturing/repair and maintenance

Size

10

Material of liner

Cotton-Interlock

Material of coating

Nitrile

Standards

EN 388, EN 420

Category

II

Colour

White, Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information