Welcome to Würth Uruguay For trade customers only

Protective glove polyester PU

Protective glove polyester PU REDSTRIPE BASIC
PROTGLOV-KNIT-BLACK PU-(CAT II)-SZ10

Art.-no. 0899490120

EAN 4068362007262

Individual price display after login
Protective glove polyester PU

Art.-no. 0899490120

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity

Comfortable and lightweight assembly glove


  • Seamless polyester base fabric

  • PU coating


Outstanding flexibility


  • Excellent fit

  • Elasticated cuffs


Product upgrades


Cat.II; EN388 performance level: 2121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for fine assembly and other precision work
Warehouse and picking work
Fine assembly, precision work, electronic assembly, inspection work, household appliance technology, maintenance work

Size

10

Colour

Black

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information