Welcome to Würth Uruguay For trade customers only

Protective glove polyester latex ECONOMY

Protective glove polyester latex REDSTRIPE
PROTGLOV-KNIT-(PES LATX)-BLACK-SZ9

Art.-no. 0899405229

EAN 4099618257858

Individual price display after login
Protective glove polyester latex ECONOMY

Art.-no. 0899405229

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

special texturing for excellent dry and wet grip

Outstanding flexibility for fine assembly work



Special surface texturing for outstanding wet and dry grip



Skin-friendly, seamless knitted polyester lining



Natural latex coating with open backs of hands for good breathability



Cat.II; EN388 performance level: 2121X for White Latex; EN388 performance level: 2132X for Blue Latex.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAll activities that require a good wet grip and tactile properties
Light to medium assembly and workshop operations, sorting, packing and warehouse activities
Ideal for mechanic's tasks
Changing tyres
Automotive manufacture and maintenance
Freight operations
Light to medium work in construction industry, particularly interior fitting

Size

9

Gauge

13

Material of liner

Polyester

Material of coating

Latex

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information