Pure aluminium adhesive tape
Pure aluminium adhesive tape paper
ADHTPE-ALU-50MMX30M
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.
- Building material class B1, flame retardant
- Easy to tear off by hand
Product information
Datasheets(X)
Application area
For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.
Backing material | Aluminium foil |
Barrier layer | Paper |
Adhesive base | Acrylate dispersion |
Colour | Aluminium silver |
Width | 50 mm |
Length | 30 m |
Min./max. temperature resistance | -12 to 80 °C |
Min./max. processing temperature | 0 to 45 °C |
Elongation at break | 5 % |
Ultraviolet resistance | Yes |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |