Welcome to Würth Uruguay For trade customers only

Quick-action clamp

Quick action clamp LIGHT
QCKCLMP-LIGHT-ST/PLA-SPNW12IN/300MM

Art.-no. 5761662012

EAN 4056807149004

Individual price display after login
Quick-action clamp

Art.-no. 5761662012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Grip with quick-release trigger provide simple, one-handed operation for a wide range of applications in woodworking, metalworking, and beyond.
  • High flexibility of Clamp, open and spread, can be converted to spreading without tools.

  • Protective caps with slots for round, pointed and angular parts

  • Available in a variety of clamping capacities.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. internal clamping width

160-495 mm

Max. external clamping width (L1 max.)

300 mm

Overhang (L2)

70 mm

Profile thickness

5 mm

Profile width (B)

16 mm

Max. internal clamping width (L max.)

495 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information