"RANGER" microfleece jacket
Fleece jacket polar RANGER
FLEECEJAC-RANGER-GREY-XXL
Art.-no. 5359501005
EAN 4099618310010
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty microfleece jacket, simple item to wear with a T-shirt or shirt, stylish thanks to its slim design and colourful details.
- Colour: navy blue/details in Bleu de France or black/details in red
- Sizes available: S to XXXL
- Composition: microfleece, 420 g/m². 100 % polyester
- Slim design
- Elasticated cuffs with bright colours
- Chest pocket and side pockets with closure
- Total number of pockets: 3
Product information
Datasheets(X)
![]() | |
Colour | Grey |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 420 g |
