Welcome to Würth Uruguay For trade customers only

"RANGER" microfleece jacket

FLEECEJAC-RANGER-LIGHT-GREY-S

Art.-no. 5359312001

EAN 4068362205859

Individual price display after login
"RANGER" microfleece jacket

Art.-no. 5359312001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty microfleece jacket, simple item to wear with a T-shirt or shirt, stylish thanks to its slim design and colourful details.
  • Colour: navy blue/details in Bleu de France or black/details in red

  • Sizes available: S to XXXL

  • Composition: microfleece, 420 g/m². 100 % polyester

  • Slim design

  • Elasticated cuffs with bright colours

  • Chest pocket and side pockets with closure

  • Total number of pockets: 3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

S

Material

100% polyester

Fabric weight per m2

320 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information