READY-TO-USE ANTI-CORROSION ADDITIVE 5 L
ANTICORRAGNT-DIESEL-5LTR
Art.-no. 0890115
EAN 4058794222517
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ready-to-use anti-corrosive protector for diesel engines.
- Prevents corrosion in engine sleeves.
- Prolongs the service life of the internal parts of the engine and protects aluminium, copper, steel and cast iron from corrosion.
- This product is compatible with Würth radiator additives.
- Complies with NBR 13705 corrosion test.
- Deionised water and corrosion-inhibiting additives.
Notice
Non-flammable product.
Toxic if swallowed.
If this occurs, induce vomiting and seek medical attention.
If the product comes into contact with the skin, wash with plenty of water.
Keep out of reach of children and animals.
Product information
Datasheets(X)
Shelf life from production | 36 Month |
Colour | Pink |
Density | 1 g/cm³ |
Conditions to maintain shelf life from production | dry and well-ventilated storage area |
Chemical basis | Water and ethanol |
Contents | 5 l |
Weight of content | 5 kg |