RED MP LITHIUM GREASE FOR GENERAL USE
GRSE-LITHIUM-NGLI2-RED-4,5KG
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multi-purpose grease based on lithium soap, grade NLGI 3 (more rigid). Excellent antioxidant properties, water resistance, high adhesive power, anti-wear and anti-corrosion characteristics. Temperature resistance: -10 ºC to +135 ºC. Dropping point: 180 °C.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Product information
Datasheets(X)
Application areaWide range of industrial and automotive applications requiring rigid grease. General lubrication and protection of bearings with shaft size >100 mm/3.9 inches, bearing outer ring, vertical shafts, continuous ambient temperatures >35 °C, propeller shafts, agricultural equipment, large gears, pins, joints, ball joints, threads, wheel hubs of cars and trucks, cardan shafts etc.
Weight of content | 4.5 kg |
Soap base | Lithium |
Min./max. temperature conditions | -20 to 120 °C |
Colour | Red |
Shelf life from production | 70 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Density | 0.90 g/cm³ |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 120 °C |