Welcome to Würth Uruguay For trade customers only

RED MP LITHIUM GREASE FOR GENERAL USE

GRSE-LITHIUM-NLGI2-RED-390G

Art.-no. 0890421122

EAN 4099618270666

Individual price display after login
RED MP LITHIUM GREASE FOR GENERAL USE

Art.-no. 0890421122

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose grease based on lithium soap, grade NLGI 3 (more rigid). Excellent antioxidant properties, water resistance, high adhesive power, anti-wear and anti-corrosion characteristics. Temperature resistance: -10 ºC to +135 ºC. Dropping point: 180 °C.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaWide range of industrial and automotive applications requiring rigid grease. General lubrication and protection of bearings with shaft size >100 mm/3.9 inches, bearing outer ring, vertical shafts, continuous ambient temperatures >35 °C, propeller shafts, agricultural equipment, large gears, pins, joints, ball joints, threads, wheel hubs of cars and trucks, cardan shafts etc.

Weight of content

390 g

Soap base

Lithium

Min./max. temperature conditions

-20 to 120 °C

Colour

Red

Shelf life from production

70 Month

Oil basis

Mineral oil

Lubricant system

Grease

Density

0.96 g/cm³

Min. temperature conditions

-20 °C

Max. temperature conditions

120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information