REDSTRIPE BATTERY CHARGER 20V ALGR 20V
CHRG-(ALGR 20/12)-PLG/C
Art.-no. 5702901123
EAN 4068362181108
Register now and access more than 125,000 products
FEATURES
• Smart Charging Technology: Automatically adjusts current to charge batteries efficiently without overcharging.
• LED Charge Indicators: Displays charging status (charging, fully charged, error).
• Thermal Protection: Prevents overheating during charging.
• Overcurrent & Short-Circuit Protection: Ensures safe operation for both battery and user.
• Compact & Lightweight: Easy to carry and store, suitable for jobsite or home use.
USAGE RESTRICTIONS
• Follow the user manual for all safety, charging, and operational instructions.
Datasheets(X)
Type description | ALGR 20/12 REDSTRIPE |
Input voltage | 220 V/AC |
Suitable batteries | LI 20 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 12 A |
Cable length | 1.8 m |
Length | 130 mm |
Width | 90 mm |
Height | 190 mm |
Max. output voltage | 20 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 260 W |
Number of pieces | 1 PCS |
Max. input voltage | 240 V/AC |
IP protection class | IP 00 |
Min./max. temperature conditions | 0 to 40 °C |
Min./max. input voltage | 220-240 V/AC |
Max. temperature conditions | 40 °C |
Min. temperature conditions | 0 °C |
Product weight (per item) | 700.000 g |
Plug type | C |
W-CONNECT capable | No |
Nominal voltage | 220 V/AC |
Output voltage | 20 V/DC |