REDSTRIPE BATTERY CHARGER - BIN
Battery charger A400 REDSTRIPE
CHRG-BTRY-VEH-A400-12V/24V-230V-PLG/C
Art.-no. 0510955123
EAN 4065746394130
Register now and access more than 125,000 products
Multi-Purpose
All Types of 12V & 24V Lead-acid Batteries including including WET (Flooded), MF (Maintenance-Free), EFB (Enhanced Flooded Battery), GEL, AGM (Absorbed Glass Mat) batteries
Comprehensive Safety Features
Includes safety alarm light panel, spark-proof design, reverse polarity protection, short circuit protection, and safeguards against overcharge, overheat, and overcurrent.
Advanced Charging Technology
8-step, fully automatic Charging Cycle with battery temperature sensor for precise voltage adjustment, ensuring optimal charging and longevity
Special Features:
- LCD Display can show the charging current and the voltage
- Built-in intelligent microprocessor makes charging faster, easier and safer
- Connect and disconnect DC output only after setting AC cord from electric outlet
- Do NOT smoke, strike a match or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks
- Remove all personal jewelry, such as rings, bracelets, necklaces, and watches while working with a vehicle battery. These items may produce a short circuit that could cause severe burns
- Clean battery terminals before connected with the charger. Be careful to keep corrosion from coming in contact with eyes
- Wear complete eye protection, hand and clothing protection. Avoid touching eyes while working near a battery
- Do NOT cover the charger while charging
- Do NOT expose to rain or wet conditions"
Datasheets(X)
Frequency | 60 Hz |
Power rating | 400 W |
Battery designation | 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece) |
Charging characteristics | 8-step |
IP protection class | IP 20 |
Cable length | 200 cm |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 200 cm |
Cable cross section | 3.3 mm² |
Length x width x height | 285 x 255 x 126 mm |
Product weight (per item) | 2.800 kg |
Colour | Grey |
Spark protection | Yes |
Reverse-polarity protection | Yes |