REDSTRIPE LI-ION BATTERY PACK 12V
Battery pack Li-ion 12V REDSTRIPE
TLBTRY-LIION-12V/2.0AH
Art.-no. 5702801021
EAN 4068362180958
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The Lithium-Ion battery series delivers consistent power, extended runtime, and long life for professional cordless tools. Designed with advanced cell technology and intelligent protection, these batteries ensure reliable performance in demanding environments. Compatible exclusively with all WÜRTH REDSTRIPE cordless tools, they provide stable power output for drilling, grinding, fastening, and cutting applications.
FEATURES
• Advanced Li-Ion Technology: Provides consistent power without memory effect.
• Smart Cell Protection: Safeguards against overcharging, overheating, and deep discharge.
• Optimized Design: Compact and lightweight for enhanced balance and comfort.
• Long Service Life: Durable casing with built-in shock resistance.
• Temperature Management: Ensures stable output even in extreme conditions.
• Universal Fit: Compatible with all REDSTRIPE cordless tools that match the voltage).
• Advanced Li-Ion Technology: Provides consistent power without memory effect.
• Smart Cell Protection: Safeguards against overcharging, overheating, and deep discharge.
• Optimized Design: Compact and lightweight for enhanced balance and comfort.
• Long Service Life: Durable casing with built-in shock resistance.
• Temperature Management: Ensures stable output even in extreme conditions.
• Universal Fit: Compatible with all REDSTRIPE cordless tools that match the voltage).
NoticeUSAGE RESTRICTIONS
• Follow the user manual for all safety, charging, and operational instructions.
• Follow the user manual for all safety, charging, and operational instructions.
Product information
Datasheets(X)
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Product weight (per item) | 150.000 g |
W-CONNECT capable | No |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |