Welcome to Würth Uruguay For trade customers only

RETRACTABLE FINGER GUIDE

GUID-RETRACTABLE-FINGER-HB-NEW-HOLLAND

Art.-no. 6025170003

EAN 4099618784668

Individual price display after login
RETRACTABLE FINGER GUIDE

Art.-no. 6025170003

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Provides a perfect sliding motion as the collector fingers on the reel move in and out. The shape is perfectly adapted as it copies the surface for a precise fit.

Code: 6025 170 001


RETRACTABLE FINGER GUIDE REF. JD H168206


Material: Black polyurethane D-60 with UV protection


OEM reference: JOHN DEERE H168206


Compatibility: JOHN DEERE platform



Code: 6025 170 002


RETRACTABLE FINGER GUIDE REF. JD CQ10969


Material: Natural polyurethane D-60 with UV protection


OEM reference: JOHN DEERE CQ10969


Compatibility: JOHN DEERE platform



Code: 6025 170 003


RETRACTABLE FINGER GUIDE REF. CNH 1307259C2


Material: Black polyurethane D-60 with UV protection


OEM reference: CNH 1307259C2 (main ref.), CNH 87666079, CNH 87051323, CNH 87620690, CNH 84287636, CNH 410718A1


Compatibility: NEW HOLLAND, CASE IH platform



Code: 6025 170 004


RETRACTABLE FINGER GUIDE REF. CNH 468839


Material: Black nylon 6.6 with UV protection


OEM reference: CNH 468839 (main ref.), AGCO 3319935, IDEAL 1123464101


Compatibility: NEW HOLLAND, CASE IH, AGCO, IDEAL platforms



Code: 6025 170 005


RETRACTABLE FINGER GUIDE REF. CNH 86632613


Material: Black nylon 6.6 with UV protection


OEM reference: CNH 86632613 (main ref.), CNH 89503888


Compatibility: NEW HOLLAND, CASE IH platforms

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGuide for retractable collector finger.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information