Welcome to Würth Uruguay For trade customers only

ROTARY POLISHING MACHINE EPM 10-180 CLASSIC

Polisher EPM 10-180 CLASSIC
POLR-EL-(EPM 10-180 CLASSIC)-230V-PLG/F

Art.-no. 5717043130

EAN 4062856376728

Individual price display after login
ROTARY POLISHING MACHINE EPM 10-180 CLASSIC

Art.-no. 5717043130

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Slick design and lightweight with a powerful 1050W motor, coupled with the convenience of the variable speed for a professional level of efficiency in polishing processes

Variable speed


Flexibility for a wide variety of applications



Lock-on Button


Less fatigue for the operator



Built-in speed stabilizer


Ensuring constant speed output



Soft start


Eliminates wax and compound splash



Double reduction gearing system


Provides two times the torque of a single gear set polisher



Angled grip hood


Rubberised, for a more comfortable operation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1500 W

Min./max. idle speed

700-2500 rpm

Max. polishing element diameter

150 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.2 kg

Cable length

5 m

ROTARY POLISHING MACHINE EPM 10-180 CLASSIC including:
HOOK AND LOOP BACKING PLATE FLEXIBLE 150mm (6")
1 x
HOOK AND LOOP BACKING PLATE FLEXIBLE 150mm (6)

SPRTPLT-POLPAD-FLEX-HOKLP-M14-D150MM

Description: Meets the most demanding challenges when performing polishing operations. For rotary polishing machine use only.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information