Radiator Cleaner
Radiator cleaner biodegradable
RADCLNR-BIODEGRADABLE-250ML
Art.-no. 0893556250
EAN 4066443015441
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cleans and treats the entire fuel system of diesel engines, including the common rail system.
- Biodegradable descaler that cleans oil and rust residues in the cooling system, preventing engine damage.
- Does not attack the components of the cooling system. Biodegradable. Non-flammable.
Product information
Datasheets(X)
Application areaAll types of radiators of cars, cargo, motorcycles and stationary engines.
Instructions
Drain the liquid from the cooling system. Refill with clean water, add a bottle of the product in the expansion tank or in the radiator. Start the vehicle for 30 mins. If the vehicle has hot air, turn it on. For diesel vehicles, use 2 bottles and run the engine for 50 mins. Turn off the engine and wait for it to cool. Drain all the liquid from the cooling system and flush until clean water comes out. Fill preferably with Wurth Coolant as appropriate. For heavy vehicles use 500 ml.
Contents | 250 ml |
Colour | Blue |
Smell/fragrance | Characteristic |
Chemical basis | Hexylene glycol |
Density | 1.045 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 24 Month |