Radiator anti-corrosion agent
CL-CORRPROT-(W-MAX)-READY-PINK-1LTR
Art.-no. 5986153000
EAN 4065746771641
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Shelf life from production | 60 Month |
Colour | Pink |
Density | 1.050 g/cm³ |
Chemical basis | Ethylene glycol |
Contents | 1 l |
Smell/fragrance | Characteristic |
Weight of content | 1 kg |