Welcome to Würth Uruguay For trade customers only

Ratchet adapter 1/2 inch

1/2 inch bit adapter hexagon 22 mm
ADAPT-BIT-HEX-1/2IN-22MM

Art.-no. 0715120220

EAN 4099618413360

Individual price display after login
Ratchet adapter 1/2 inch

Art.-no. 0715120220

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The impact adapters with ratchet are essential tools that can be connected to breaker bars and enable work to be performed faster. These adapters are designed to be used with both conventional and impact sockets with 1/2 inch drives.
  • Made of chrome-molybdenum steel for increased strength.

  • Compact and robust design provides a secure connection to the tool.

  • With locking/retention system that secures the connected part.

  • Quick connection to both the tool and the socket.

  • Can be used with combination wrenches in the case of confined spaces.
NoticeDo not apply excessive torque as this may damage the breaker bar and the parts being worked with. Avoid attaching tubes to gain leverage and generate increased torque, as this may void the warranty.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the disassembly and tightening of threaded joints, ideal for automotive mechanical, construction and general industrial applications.

Drive (S2)

1/2 inch

Drive type

Hexagon

Tip size (S1)

1/4 inch

Tip type

Hexagon

Length (L1)

22 mm

Attachment length (L2)

5 cm

Socket wrench external diameter (D1)

1/2 in

Socket wrench external diameter 2 (D2)

1/2 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information