Reinforced waterproof apron
PROTAPRN-PVC-CTNFED-115X65CM
Art.-no. 5996501248
EAN 4061975980830
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Plastic apron, made of thick laminated fabric and plasticised with PVC on both sides. 100 % waterproof with high resistance to abrasion from heavy work.
- Full front coverage.
- Reinforced in the abdominal area.
- Tear-resistant.
- Mechanical strength.
- Easy to clean.
- 100 % impermeable.
- Reusable.
NoticeIf the apron shows heavy dirt, tears or cuts caused by excessive wear, it should be replaced.
The apron should not be washed in hot water.
The apron should not be washed in hot water.
Product information
Datasheets(X)
Application area
Used in marble workshops, and applications involving water and liquid chemicals.
Instructions
Store in a dry, ventilated place, away from heat sources, including sun and corrosive technical chemicals.
All materials used in the manufacture of this apron are NON-toxic and do not cause allergies when in contact with the skin.
The useful life of this apron depends on how it is used and cared for after use.
Clean and sanitise periodically by washing with neutral detergent and drying in the shade.
Colour | Red, Black |
Material | PVC - Polyvinyl chloride |
Width | 70 cm |
Water-repellent | Yes |
Length | 120 cm |