Replacement ratchet with double pointed hook
STRP-RTCH-DBPTHK-FIX-10T-W100MM-L0,5M
Art.-no. 0713921995
EAN 4062856508815
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Replacement ratchet with double pointed hook for existing Würth ratchet strap systems
Product information
Datasheets(X)
Width | 100 mm |
Length | 0.5 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 10000 daN |
Pre-load | 500 daN |
Hand force with ratchet | 50 daN |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Red |