Retaining clip, vehicle
RTNGCLIP-DOOR-WHITE-18,1X13,25X10,9MM
Art.-no. 0500900058
EAN 4061975952622
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 18.1 mm |
Height | 10.9 mm |
Width | 13.25 mm |
Min./max. grip range | 0-10.9 mm |
Material | Polyoxymethylene |
Colour | White |