Retaining clip, vehicle
RTNGCLIP-WHITENATURAL-L20,8X14,3X10MM
Art.-no. 0500900051
EAN 4061975952554
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 20.8 mm |
Height | 10 mm |
Width | 14.3 mm |
Min./max. grip range | 8-11 mm |
Material | Nylon (polyamide) |
Colour | White, nature |