Retrorefl. consp. marking tape comm. veh. DOT-C2
CONSPMRK-6RED/6WHTE-LOGO/DOTC2-50MMX15M
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 50 mm |
Length | 15 m |
Colour | Red, White |
Material | PMMA - Polymethyl methacrylate |
Design | Red 15 cm / white 15 cm |
Shelf life from production/conditions | 18 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C |