Welcome to Würth Uruguay For trade customers only

Rivet drill adapter for electric drill 14.4 V

RIVATTCH-GUNADAPTER-ALU/ST-L171MM

Art.-no. 0949002014

EAN 4099618692956

Individual price display after login
Rivet drill adapter for electric drill 14.4 V

Art.-no. 0949002014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

171 mm

Width

28 mm

Height

28 mm

Min./max. rivet diameter

2.4-4.8 mm

Min. rivet diameter

2.4 mm

Max. rivet diameter

4.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information