Welcome to Würth Uruguay For trade customers only

Rivet nut flat head

Rivet nut flat head, others
NUT-RIV-MHD-(0,5-3,0)-17X11-M8X1,25

Art.-no. 0917208125

EAN 4066443041471

Individual price display after login
Rivet nut flat head

Art.-no. 0917208125

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Head diameter (d1)

1.5 mm

Length (l1)

17 mm

Min./max. grip range (s1)

0.5-3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information