Round auto detailing brush
Round auto detailing brush
BRSH-AUTODETAILING-PLA-BLCK/RED-D12CM
Art.-no. 0891350012
EAN 4099618824050
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Soft bristles for cleaning and scrubbing without scratching.
- Sturdy steel shafts with 1/4 inch coupling for quickly changing components.
- Available in four diameters: 5, 8, 9 and 12.7 cm.
Product information
Datasheets(X)
Application area
Cleaning aluminium, magnesium, chrome, coated and painted wheels and rims on cars, trucks and motorcycles.
Colour | Black |
Material | Plastic |
Material of bristles | Plastic |
Length | 8 cm |
Width | 12.7 cm |
Height | 12.7 cm |