Welcome to Würth Uruguay For trade customers only

Rubber Hammer with Ash Handle REDSTRIPE

Rubber hammer type A REDSTRIPE
RBRHAM-WHITE-DIN5128-A-16OZ

Art.-no. 5750134116

EAN 4099618967481

Individual price display after login
Rubber Hammer with Ash Handle REDSTRIPE

Art.-no. 5750134116

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable Rubber Hammer made of high-quality rubber with excellent durability and long service life

Rubber-headed hammer with two rounded ends and a sturdy wooden handle.



Designed for delicate materials


Used for laying flooring, basalt, tires, assembling furniture and other materials that cannot be damaged.



Leave no marks


Available in black and also in white, for light colored materials



Protect your workpiece


The high-strength rubber can prevent scratches and sparks, and protect the surface of your workpiece from damage and deformation.



Distributing Impact Evenly


Head Shape A - Cylindrical / slightly domed head design



Durable Construction


Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.

Notice
  • Not for heavy impact, temperature sensitivity place of applications.

  • Do not use a hammer with a damaged, loose handle, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Ensure the handle is sturdy and tightly attached to the head.

DIN 5128

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Carpentry aligning parts and assembling without damaging surfaces.

  • Furniture or machinery where soft impact required.

  • Automotive repairs like bumpers, body work panels where precision and gentle touch needed.

  • Seat gaskets , seals or components into place in engine where firm impact required.

  • Aligning tiles, marble settings rubber hammer is required for without chipping or damaging the construction material.

  • Installation of glass and mirrors without making scratching or breaking glass surface.

  • Rubber hammer can be used where sparking expected environments with flammable gases , chemical or explosive materials.

  • Rubber hammer can be used where assembly of electric and electronic products .
Instructions
  • Select the hammer size suitable and comfortable for the application.

  • Before using the hammer, check the condition of the handle, whether there are any grooves and make sure the head is securely attached to the handle.

  • Always wear protective glasses to prevent fragments

  • from reaching your eyes when using claw hammers.

  • Keep your hands out of the area to be struck.

  • Always wear proper hand gloves to safeguard the fingers

Diameter (Ø)

64 mm

Length of head

113 mm

Length of handle

330 mm

Colour of the hammer

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information