Rust remover
Rust remover 3in1
RUSTFLMREM-GREEN-5LTR
Art.-no.
0890130261
EAN 4061975989253
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
3-in-1 product for removing, degreasing and phosphatising oxidised metal surfaces.
- Remover:
- Removes all oxidation, rust and corrosion residues on carbon steel and iron surfaces. Once applied, the surface chemically derusts.
- Phosphatiser:
- Forms a layer of phosphate to prevent the action of oxygen in the air.
- Prepares the surface for painting, improves the adhesion of paint.
- Protects the surface against new oxidation and rust formations.
- Degreaser:
- Removes the oil, grease and mud residues, thereby restoring the natural appearance of the surface, ready for further processing.
- Improves the adhesion of paints and surface protectors.
Notice
Free of substances such as lead, mercury, xylene, toluene, benzene, chlorates etc.
250 ml/4 m2 with 1 layer
Product information
Datasheets(X)
Application area
For removing rust on unpainted carbon steel and iron structures, bodywork e.g. agricultural tools, engine blocks,
chassis etc.
Instructions
- Remove excess grease and loose oxide parts with a metal brush.
- Apply the product to the metal surface using a brush or by spraying or submerging the part.
- Wait 10 to 45 minutes for the product to take action (depending on the amount of oxide). Then rinse with water to
- neutralise the acidic power and dry with a cloth.
- The surface can then be painted or treated.
Contents | 5 l |
Colour | Green |
Smell/fragrance | Alcohol |
Chemical basis | Phosphoric acid |
Shelf life from production | 24 Month |
Min. application time | 10 min |
Max. application time | 45 min |
pH value | 2 |
Conditions for pH value | at 25°C |
Density | 1.29 g/cm³ |