S1 EROS safety shoe
Safety shoes S1 EROS
SAFESH-S1-EROS-BLACK-SZ37
Art.-no. 5357118037
EAN 4068362138928
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and lightweight S1 safety shoe with non-slip outer sole and metal toe cap.
- Steel toe cap resistant up to 200 J.
- Complies with EN 12568:2010.
- Closed heel area.
- Energy-absorbing heel.
- Fuel- and oil-resistant non-slip outer sole.
- Antistatic properties.
- Water-repellent shoe (NOT waterproof).
- Made of cowhide leather.
- Outer sole with dual-density injected PU.
NoticeWhen putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information
Datasheets(X)
Application area
Suitable for multiple applications. Suitable for: construction industry, forestry, metallurgical industry, mining industry, jobs requiring maximum protection.
Colour | Black |
Size | 37 |
Material of shoes upper | Cowhide leather |
Safety category | S1 |
Standards | EN 12568:2010 |