Welcome to Würth Uruguay For trade customers only

S1 EROS safety shoe

Safety shoes S1 EROS
SAFESH-S1-EROS-BLACK-SZ41

Art.-no. 5357118041

EAN 4068362138966

Individual price display after login
S1 EROS safety shoe

Art.-no. 5357118041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and lightweight S1 safety shoe with non-slip outer sole and metal toe cap.
  • Steel toe cap resistant up to 200 J.

  • Complies with EN 12568:2010.

  • Closed heel area.

  • Energy-absorbing heel.

  • Fuel- and oil-resistant non-slip outer sole.

  • Antistatic properties.

  • Water-repellent shoe (NOT waterproof).

  • Made of cowhide leather.

  • Outer sole with dual-density injected PU.
NoticeWhen putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple applications. Suitable for: construction industry, forestry, metallurgical industry, mining industry, jobs requiring maximum protection.

Colour

Black

Size

41

Material of shoes upper

Cowhide leather

Safety category

S1

Standards

EN 12568:2010

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information