S1 safety shoe with composite material.
SAFESH-S1-COMPO-BLACK-SZ40
Art.-no. 5357907240
EAN 4061975997258
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and lightweight S1 safety shoe with non-slip sole and composite toe cap.
- Class S1 protection.
- Modern design.
- Comfortable, lightweight and flexible.
- Non-slip sole.
- Low-cut shoe.
- It has a composite toe cap.
- Energy absorbing heel.
- Made of Sanvlar-tech.
- Designed according to EN ISO 20347:2012 quality standards.
Product information
Datasheets(X)
Application area
Protects feet against cuts, punctures and abrasions.
Suitable for multiple uses such as:
- Agricultural use
- Forestry industry in general
- Metallurgical industry
- Industrial use in general
- Mechanical and sheet metal and paint workshops
- Plumbers
- Construction sectors, road works, among others
- Agriculture, gardening and landscaping sectors
- Warehouses and logistics work
Colour | Black |
Size | 40 |
Safety category | S1 |
Material of protective toe cap | Composites (metal-free) |