S1 shoe with composite
SAFEBOOT-S1-COMPO-LEATHER-BLACK-SZ36
Art.-no. 5357908036
EAN 4061975996619
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, lightweight S1 safety shoe with anti-slip sole, antistatic properties and a composite toe cap (plastic and Kevlar blend).
- Low-top and high-top shoe available.
- Enclosed heel area.
- Antistatic properties.
- Energy absorbing heel.
- Oil-proof and fuel-proof anti-slip sole.
- Insole made from basic EVA.
- Water-repellent shoe (NOT waterproof).
- Made from virgin cowhide leather.
- Dual-density injected PU sole.
- Composite toe cap.
Product information
Datasheets(X)
Application area
Suitable for multiple applications. Construction industry. Forestry. Metallurgical industry. Mining. Work requiring maximum protection.
![]() | |
Colour | Black |
Size | 36 |
Material of shoes upper | Cowhide leather |
Safety category | S1 |
